Shop All Laser Level Accessories
Bosch
Laser Receiver, Plastic, Blue, 2,000 ft
Mfr # LR40G
Zoro # G610981772
product price: $326.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AA Batteries, Mounting Bracket
- Battery Type AA
- Color Blue
- Working Range - Maximum 2,000 ft
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LR40G
- Zoro # G610981772
- UPC # 000346662894
- Country of Origin China
- Category Laser Level Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 1 1/4 in |
Overall Depth | 6 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Receiver |
Includes | (2) AA Batteries, Mounting Bracket |
Battery Type | AA |
Color | Blue |
Working Range - Maximum | 2,000 ft |
Operating Temperature - Maximum | 122 Degrees F |
Compatible with Product Type | Rotary Lasers |
Compatible with Manufacturer Model Number | GRL 300 HVG, GRL4000-90CHVG |
Features | Adjustable Audio Indicator, Built-In Magnets, Dual-Sided Indicators, Oversized Detection Area, Six-Button Keypad, Soft Grip |
Display Type | LCD |
Use Location | Outdoor |
Includes Batteries | Batteries Included |
Operating Temperature - Minimum | 14 Degrees F |
Compatible Laser Beam Color | Green |
For Use with Mfr. Model Number | GRL 300 HVG, GRL4000-90CHVG |
Operating Life - Time | 50 hr |
Material | Plastic |
For Use With Mfr. Model Number | GRL 300 HVG, GRL4000-90CHVG |
Description
Laser Receiver, Battery Type AA, Compatible Laser Beam Color Green, Compatible with Grainger Part Number 39CE79, 820FW1, Compatible with Manufacturer Model Number GRL 300 HVG, GRL4000-90CHVG, Includes (2) AA Batteries, Mounting Bracket, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 2,000 ft, Color Blue, Compatible with Product Type Rotary Lasers, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- GS TOOLING 1/4" ER40 Collets (337733)
- KO-KEN Universal Joint 63mm 1/2 Sq. Drive (4770)
- PARKER RESEARCH Parker Power Removal Bulb (RB-1)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- BOSCH Mounting Device, Plastic, For Mounting (MM 2)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- BOSCH Positioning Device, Laser Accesory (BM1)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- BOSCH Laser Level, GLL 1 P Line and Point (GLL 1 P)
- LEICA Tripod, Medium Duty, Flat Head Style (CTP-104)
- Bosch Levels, Compasses, and Plumb Bobs