Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Bosch
Laser Level Kit, Dual, +/-5 deg. (Discontinued)
Mfr # GRL 300 HVD
Zoro # G0097520
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal
- Leveling Type Self-Leveling
- Number of Beams 1
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GRL 300 HVD
- Zoro # G0097520
- UPC # 000346432992
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Height | 6 11/16 in |
Thread Size | 5/8"-11 |
Length | 7 31/64 in |
Width | 7 3/32 in |
Description
The Bosch GRL 300 HVD Laser Level Kit is designed to help you work more efficiently. It can be used for a variety of projects, including wall installation, flooring and many others. This laser level kit comes with two lasers that are both water resistant and suitable for interior or exterior use. The red lasers have a maximum range of 100 ft., giving you more room to work with. The dual lasers are extremely accurate, providing measurements within 1/8 in.. They can also measure up to +/-5 degrees. With an interior/exterior design, this laser level kit will provide accuracy even in tough conditions. If you're looking for the best rotary laser level kit on the market, then look no further than the Bosch GRL 300 HVD Laser Level Kit.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.