Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Bosch
Laser Level Kit, 2 Class, 600 rpm, Exterior (Discontinued)
Mfr # GRL400 HCK
Zoro # G0097548
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Laser Usage Environment Exterior
- Laser Projection Horizontal
- Leveling Type Electronic Self-leveling
- Number of Beams 1
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GRL400 HCK
- Zoro # G0097548
- UPC # 000346433067
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 7 13/64 in |
Thread Size | 5/8-11 |
Width | 6 11/16 in |
Height | 7 13/32 in |
Description
Rotary Laser Kit, Accuracy +/-3/32 in @ 100 ft, Features Automatic Shock Warning Function, Easy Handling, Long Range of Up to 400m, Robust Housing and Dust and Splash Protection, Self-Levelling of 8 Percent In The Horizontal Mode, Includes (2) D Batteries, 9V Battery, Aluminum Tripod, Bracket, Carrying Case, Grade Rod, Laser Receiver, Number of Beams 1, Number of Dots 0, Number of Lines 1, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Number of Level Vials 0
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.