Shop All Rotary and Straight Line Laser Levels
Bosch
Laser Level Accesory, AA Battery
Mfr # LR40
Zoro # G001272076
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Extends Range up to 2,000 ft
- Power Source (2) AA Batteries
- Type Laser Accessory
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LR40
- Zoro # G001272076
- UPC # 000346644432
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Overall Depth | 6 7/8 in |
Overall Width | 3 in |
Overall Height | 1 1/4 in |
Description
Laser Receiver, Battery Type AA, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 348GP3, 348GP4, 348GP5, 348GP6, Compatible with Manufacturer Model Number GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, Includes Mounting Bracket, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 2,000 ft, Color Blue, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Extends Range up to 2,000 ft
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 14Inch to 34Inch, VACO (25963)
- WESTWARD Silver/Deming Drill, 23/32,118 Deg (6WUW9)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (14865)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- BOSCH Cross Line Laser Combo, Red Beam (GCL 2-160)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20)
- BOSCH Line & Point Laser Lvl (GLL 1P)
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- Bosch Rotary and Straight Line Laser Levels