Shop All Distance Meters
Bosch
Laser Distance Meter, Indoor, 165ft.
Mfr # GLM165-27CGL
Zoro # G701253139
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Area, Distance, Indirect Measurements, Volume
- Battery Type Rechargeable Lithium-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-27CGL
- Zoro # G701253139
- UPC # 000346655377
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Overall Width | 1 1/4 in |
Battery Size | 3V |
Overall Height | 4 3/4 in |
Laser Wavelength | 635 nm |
Overall Depth | 2 1/8 in |
Description
Laser Distance Meter, Measuring Range - Maximum 165 ft, Measuring Range - Minimum 6 in, Accuracy +/- 0.0625 in, Battery Size 3V, Connectivity Bluetooth, Display Type Digital, Includes Clip, Case, Includes Batteries Batteries Included, Laser Beam Color Green, Measuring Units Feet, Inches, Number of Values Stored 11, System of Measurement SAE, Case Material Rubber, Features Ergonomic Design, Haptic Feedback, Rounding Button
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SDJCR 12-3B Turning Tool Holder (2033-0123)
- TUNGALOY Inserted Solid Drill Head, DMP1905 A, PK2 (5568912)
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Red (3206.05)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- FLUKE Laser Distance Meter, Up To 330 ft (FLUKE-424D/WWG)
- Bosch Distance Meters