Shop All Distance Meters
Bosch
Laser Distance Meter, Indoor, 165ft.
Mfr # GLM165-27C
Zoro # G901253199
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Area, Distance, Indirect Measurements, Volume
- Battery Type AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-27C
- Zoro # G901253199
- UPC # 000346643671
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Laser Wavelength | 635 nm |
Overall Height | 4 3/4 in |
Overall Width | 1 1/4 in |
Battery Size | AA |
Overall Depth | 2 1/8 in |
Description
Laser Distance Meter, Measuring Range - Maximum 165 ft, Measuring Range - Minimum 6 in, Accuracy +/- 0.0625 in, Battery Size AA, Connectivity Bluetooth, Display Type Digital, Includes Clip, Case, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Number of Values Stored 11, System of Measurement SAE, Case Material Rubber, Features Haptic Feedback, Inclinometer for Tilt Angle, Rounding Button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer Black & Gold Premium (KFDRBSS13/16)
- CAL-VAN TOOLS Inner Tie Rod Removal Tool (946)
- WESTWARD 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (10E213)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- Bosch Distance Meters