Shop All Distance Meters
Bosch
Laser Distance Meter, Indoor, 165ft.
Mfr # GLM165-25G
Zoro # G501253209
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Area, Distance, Indirect Measurements, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-25G
- Zoro # G501253209
- UPC # 000346643657
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Overall Height | 4 3/4 in |
Overall Depth | 2 1/8 in |
Battery Size | AA |
Overall Width | 1 1/4 in |
Laser Wavelength | 635 nm |
Description
Laser Distance Meter, Measuring Range - Maximum 165 ft, Measuring Range - Minimum 6 in, Accuracy +/- 0.0625 in, Battery Size AA, Display Type Digital, Includes Clip, Case, Includes Batteries Batteries Included, Laser Beam Color Green, Measuring Units Feet, Inches, Number of Values Stored 11, System of Measurement SAE, Case Material Rubber, Features Ergonomic Design for Better Grip, Haptic Feedback, Rounding Button
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J07521M)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- ABB Crimping Tool Die (15527SS)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH BLAZE™ Pro 165 Ft. Laser Distance Meter (GLM165-40)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH 400 Ft. Lithium-Ion Laser Distance Meter with Camera (GLM 400 CL)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- Bosch Measuring and Layout Tools