Shop All Rotary and Straight Line Laser Levels
Bosch
Laser Detector, Red, 800ft.
Mfr # LR10
Zoro # G901251140
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Color Red
- Range w/o Detector 800 ft
- Visual/Audible Indicators Yes
- IP Rating 54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LR10
- Zoro # G901251140
- UPC # 000346634570
- Country of Origin Malaysia
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 1 1/16 in |
Length | 2 1/2 in |
Height | 3 1/8 in |
Overall Height | 1 1/4 in |
Overall Depth | 5 1/4 in |
Overall Width | 1 in |
Description
Laser Detector, Battery Type 9V, Compatible Laser Beam Color Red, Compatible with Grainger Part Number 494R20, Compatible with Manufacturer Model Number GRL900-20HVK, Includes Mounting Bracket, Includes Batteries Batteries Included, Material Plastic, Working Range - Maximum 800 ft, Color Blue, Compatible with Product Type Rotary Lasers, Display Type LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 3/16" dia. (701-003750)
- CLEVELAND 29PC Q-AMD™ Aircraft Maint. Short Flute Jobber Dril Set Cleveland 3780 Oxide HSS-CO 8% 1/16-1/2x1/64 (C14499)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80C)
- BOSCH Laser Level Accesory (RM10)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- BOSCH Line & Point Laser Lvl (GLL 1P)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- Bosch Levels, Compasses, and Plumb Bobs