Shop All Router Accessories
Bosch
Laminated Router Table with Cabinet
Mfr # RA1171
Zoro # G0605011
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Cabinet Style Table
- Table Working Length 15 1/2 in
- Maximum Throat Opening 3 5/8 in
- Overall Width 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RA1171
- Zoro # G0605011
- UPC # 346353549
- Country of Origin China
- Category Router Accessories
Dimensions
Table Working Length | 15 1/2 in |
Overall Width | 25 1/2 in |
Overall Height | 14 1/2 in |
Fence Length | 25 1/8 in |
Fence Height | 4 7/8 in |
Table Working Width | 25 in |
Overall Depth | 15 7/8 in |
Dust Port Diameter | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cabinet Style Table |
Product Type | Cabinet Style Table |
Maximum Throat Opening | 3 5/8 in |
Included Fence | Yes |
Maximum Fence Opening | 3 3/16 in |
Tool Weight | 35 lb |
Description
Cabinet Style Table, Table Working Length 15 1/2 in, Table Working Width 25 in, Included Fence Yes, Dust Port Diameter 2 1/2 in, Fence Height 4 7/8 in, Fence Length 25 1/8 in, Maximum Fence Opening 3 3/16 in, Maximum Throat Opening 3 5/8 in, Fence Tilting Angle Not Applicable, Tool Weight 35 lb, Overall Depth 15 7/8 in, Overall Height 14 1/2 in, Overall Width 25 1/2 in, Product Type Cabinet Style Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- IRWIN Lenox Speed Slot 3-3/4 in. Bi-Metal Hole Saw 1 pc (3006060L)
- DYNABRADE Switch, 40744 (40744)
- KO-KEN Universal Socket 10mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-10)
- BOSCH Plunge Router Base, Plastic, 3-5/6" W (RA1166)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- BOSCH Router Accessory, PK2 (RA1172AT)
- BOSCH Router Guide, 3-1/2 In (RA1054)
- BOSCH Fixed Router Base, Plastic, 4-13/32" W (PR101)
- SAWSTOP 4 pc Phenolic Insert Ring Set for Router Plates (RT-PIR)
- Bosch Routers & Accessories