Shop All Tool Boxes
Bosch
L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 10 in H
Mfr # LBOXX-3
Zoro # G5185196
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Blue
- Features Accessible Even When Stacked, Built In Versatility, Cases Interlock Quickly, One Click Stacking, Optimized Accessibility, Protect Tools Securely And Handle Easily
- Includes Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LBOXX-3
- Zoro # G5185196
- UPC # 000346425000
- Country of Origin Germany
- Category Tool Boxes
Dimensions
Width | 17-1/2 in |
Depth | 14 in |
Height | 10 in |
Compartment Width | 17-1/2" |
Depth (In.) | 10 in |
Length (In.) | 10 in |
Overall Length | 17-1/2" |
Overall Height | 10 in |
Outside Length | 14" |
Compartment Height | 10" |
Height (In.) | 17 1/2 in |
Outside Width | 17-1/2" |
Overall Width | 14 in |
Compartment Depth | 14" |
Outside Height | 10" |
Width (In.) | 14 in |
Overall Depth | 17 1/2 in |
Interior Dimensions | 10 L x 14 W x 171/2 H |
Description
Tool Box, Material Plastic, Overall Depth 17 1/2 in, Overall Height 10 in, Overall Width 14 in, Locking System Padlockable, Color Blue, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Compatible Modular System L-Boxx System, Configuration Individual Tool Box, Features Accessible Even When Stacked, Built In Versatility, Cases Interlock Quickly, One Click Stacking, Optimized Accessibility, Protect Tools Securely And Handle Easily, Handle Grip Style Plastic Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 1/4 In, III, T .062 In (22256)
- UNEEDA Ekasand Pneumatic Orbital Sander 3 x 4 - Non Vacuum - Hook Face for Hook & Loop (P-101740)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- BOSCH L-RACK Tool Case, Plastic, Blue, 17-1/2 in W x 13-1/2 in D x 12 in H (L-RACK)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14 in W x 12-1/2 in D x 3 in H (I-BOXX72)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- BOSCH L-BOXX Tool Case, Plastic, Blue, 17-1/2 in W x 14 in D x 4-1/2 in H (LBOXX-1A)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- Bosch Tool Boxes