Shop All Automotive Electrical Parts
Bosch
KIT GM VEHICLE ADAPTER CABLE
Mfr # OT212633
Zoro # G602127126
product price: $64.25
/ea
Not eligible for select promotions
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OT212633
- Zoro # G602127126
- UPC # 731413020063
- Country of Origin China
- Category Automotive Electrical Parts
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Genuine Parts 2-Cycle 40:1 Engine Oil 3.2 oz (49V7543M953)
- A & I PRODUCTS Ring, External Snap; 5/Pack 3" x3" x1" (A-40M7066)
- BAYCO Booster Cables, 16Ft, 400Amps, Parrot Jaw (SL-3006)
- TRAC OUTDOORS T10118 Anchor Rope w/Stainless Shackle (69080)
- BOSCH Series Resistor, 1224509050 (1224509050)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- Bosch Automotive Electrical Parts