Shop All Cordless Tool Accessories
This Product is Discontinued
Bosch
Jobsite Radio, Li-Ion, 18.0 V (Discontinued)
Mfr # PB360C
Zoro # G2088978
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Length 13-1/2"
- Width 13-1/2"
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PB360C
- Zoro # G2088978
- UPC # 000346475111
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 13-1/2" |
Width | 13-1/2" |
Tool Length | 13 1/2 in |
Tool Height | 13 1/2 in |
Tool Depth | 13 1/2 in |
Tool Width | 13 1/2 in |
Description
Radio Kit, Battery Platform CORE18V; 18V SlimPack, Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Bluetooth, USB, Tool Length 13 1/2 in, Tool Depth 13 1/2 in, Tool Height 13 1/2 in, Standards cULus, Cordless Tool Kit Contents Bare Tool, Charger, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Charging Type USB Charging, Number of Presets Stations 30, Bluetooth Capability Yes, Charger Input Voltage 120V AC, Charging Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.