Shop All Jobber Length Drill Bits
Bosch
Jobber Length Drill Bit 12pk.
Mfr # TI4135
Zoro # G3676359
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
Not eligible for select promotions
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #21
- Number of Pieces 12
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TI4135
- Zoro # G3676359
- UPC # 346332704
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #21 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 1/8In Titanium Jobber Drill Bit ,PK12 |
Drill Bit Grouping | Drill Bit |
Number of Pieces | 12 |
Measurement System | Wire |
Description
1/8In Titanium Jobber Drill Bit ,PK12, Drill Bit Size #21, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-063)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- BON TOOL Bon 84-962 Blue Fox Truck Wash Brush Blue Fiber 24" (84-962)
- DEWALT SDS Max Drill Bit, 3in. x 12in. Scaling Chisel SDS Max Shank (DW5838B10)
- BOSCH JOBBER DRILL 1404 1/16 (VA10204)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- BOSCH Cobalt Jobber Length Drill Bit (CO2152)
- BOSCH 4" 135 Deg. Jobber Length Drill Bit (TI2143IM)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4142)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0394)
- Bosch Jobber Length Drill Bits