Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 4 In. L, PK5
Mfr # U144DF
Zoro # G0438103
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Bi-metal
- Teeth per Inch 5/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # U144DF
- Zoro # G0438103
- UPC # 000346125375
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Bi-metal |
Teeth per Inch | 5/6 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Hard/Soft Woods, OSB, Plywood, Wood with Nails 1/4 to 2-3/8" |
Number of Pieces | 1 |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | U Shank |
Tip Material | Metal |
Blade Thickness | 0.05 in |
Materials Cut | Nail-Embedded Wood, Wood |
Primary Material Application | Wood |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 5/6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Nail-Embedded Wood, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Spindle (1029PT)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.30mm (46460)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- FULTON Sawhorse Hd Galvanizd Stl 30In (QP4230-12)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U111C)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- Bosch Jig Saw Blades