Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 4 In. L, PK5
Mfr # U111HF
Zoro # G1166751
original price:
$9.99
10% off
new price: $8.99
/pk 5, $1.80/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Bi-metal
- Teeth per Inch 10
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U111HF
- Zoro # G1166751
- UPC # 000346125344
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Bi-metal |
Teeth per Inch | 10 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts for Wood with Nails, Particleboard, Plastic, Aluminum and Metal |
Number of Pieces | 1 |
Tip Material | Metal |
Blade Thickness | 0.04 in |
Metal Cutting Type | Solid Stock |
Materials Cut | Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Plastic |
Primary Material Application | Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | U Shank |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Plastic, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012AAUS)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade (T101B3)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T321AF3)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- BOSCH BOSCH 3 Metal Cutting TShank Jigsaw Blade, T118G, 36 TPI, 5Piece (T118G)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118EF)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 30 TPI 5 pk (DJT121GF5)
- Bosch Jig Saw Blades