Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 4 In. L, PK5
Mfr # U111DF
Zoro # G1055056
product price: $9.19
/pk 5, $1.84/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Bi-metal
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U111DF
- Zoro # G1055056
- UPC # 000346125351
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 5/16 in |
Blade Length | 3 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Bi-metal |
Teeth per Inch | 6 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Wood with Nails, OSB, Plastic 1/4 to 2-3/8" |
Number of Pieces | 1 |
Materials Cut | Nail-Embedded Wood, Plastic |
Tip Material | Metal |
Blade Shank Type | U Shank |
Blade Thickness | 0.04 in |
Metal Cutting Type | Solid Stock |
Primary Material Application | Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 3 1/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Nail-Embedded Wood, Plastic, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/8)
- GENERAL WIRE Large Corkscrew Retrieving Tool, (RTR-2)
- TENG TOOLS MT30 - 30 Metre 98 Foot Metric and SAE Measuring Tape (MT30)
- DRILL AMERICA 9/64" HSS Black Oxide Jobber Length Drill Bit (DWDN9/64)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- BOSCH 5-1/4In In ProgressorIn Bi-Metal, PK5 (T345XF)
- BOSCH BOSCH 4 Wood Cutting TShank Jigsaw Blade, T101B, 10 TPI, 5Pack (T101B)
- BOSCH 4In, 14TPI, HSS Shank Jigsaw Blade, PK3 (T101A3)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- DIABLO 3-3/8" 21 TPI Bi-Metal T-Shank Jig Saw Blades for Medium Metal 5Pk (DJT121AF5)
- Bosch Jig Saw Blades