Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5
Mfr # U111C
Zoro # G0342027
product price: $4.99
/pk 5, $1.00/ea
$4.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U111C
- Zoro # G0342027
- UPC # 000346122947
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Length | 3 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 8 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Coarse Cuts in Wood and Plastics |
Number of Pieces | 1 |
Primary Material Application | Wood |
Blade Thickness | 0.03 in |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Solid Stock |
Blade Shank Type | U Shank |
Materials Cut | Wood |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 8, Blade Length 3 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.03 in, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- Bosch Jig Saw Blades