Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5
Mfr # U118BF
Zoro # G2567591
product price: $6.65
/pk 5, $1.33/ea
Not eligible for select promotions
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 11/14
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U118BF
- Zoro # G2567591
- UPC # 000346125337
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/8" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 11/14 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Acrylic Sheet 1/8 to 1/4" |
Number of Pieces | 1 |
Metal Cutting Type | Thin Metal |
Tip Material | Metal |
Primary Material Application | General Metal |
Blade Shank Type | U Shank |
Blade Thickness | 0.03 in |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Metal, Teeth per Inch 11/14, Blade Length 3 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.03 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- SOWA HIGH PERFORMANCE TAPS 10-24 UNC Orange Ring HSSE-V3 Spiral Point Taps (124933)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 6" 1/2"R (CF175)
- WESTWARD Outside Micrometer, 2", Vernier Scale (2YNA8)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- BOSCH JIG SAW BLADE CARBIDE 3-5/8" 6T WOOD CU (VA30012)
- BOSCH 3In, 24TPI, HSS Shank Jigsaw Blade, PK3 (T118A3)
- DIABLO Carbide Tip Jigsaw Blade (DJT155HHM)
- Bosch Jig Saw Blades