Shop All Jig Saw Blades
Bosch
Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5
Mfr # U118A
Zoro # G2182686
original price:
$6.25
5% off
new price: $5.89
/pk 5, $1.18/ea
Not eligible for select promotions
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 17/24
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U118A
- Zoro # G2182686
- UPC # 000346124231
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/8" |
Blade Length | 3 1/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 17/24 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Sheet Metal up to 1/8" |
Number of Pieces | 1 |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Shank Type | U Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Thin Metal |
Primary Material Application | General Metal |
Tip Material | Metal |
Blade Thickness | 0.03 in |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 1/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.03 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 14 Piece V-Groove SAE Full Polished Combination Wrench Set (9915A)
- ASTRO PNEUMATIC SKT 1/2" DR HEATD OXYGEN SENSOR F/7801- (AO7801-06)
- DRILL AMERICA 1"-14 Carbon Steel Left Hand Hex Die (DWTHX114LH)
- WESTWARD 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (21WN29)
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- BOSCH BOSCH® JS260, 6.0A Top-Handle Jigsaw (JS260)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- BOSCH Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5 (U118AF)
- Bosch Jig Saw Blades