Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, Carbide Tipped
Mfr # T141HM1
Zoro # G1556177
product price: $19.75
/ea
Not eligible for select promotions
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Masonry
- Material Carbide
- Teeth per Inch 6
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T141HM1
- Zoro # G1556177
- UPC # 000346336672
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 5/16 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Masonry |
Material | Carbide |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fiberglass and Plaster Board 1/4 to 3/4", Cement Board 1/4 to 2-3/8" |
Number of Pieces | 1 |
Tip Material | Carbide Tipped |
Blade Thickness | 0.05 in |
Cutting Edge Style | Rigid for Straight Cuts |
Materials Cut | Fiberglass, Plaster |
Primary Material Application | Plastic |
Blade Shank Type | T Shank |
Metal Cutting Type | Solid Stock |
Blade Material | Carbide |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Fiberglass, Plaster, Tip Material Carbide Tipped, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 5/16-18 Thread Size, 0.50" Type, GP Phenolic (0145-B)
- DETECTAPRO Knive, Swan Safety, Metal Detectable, Safety Blade, Plastic (MDBC01)
- HOWMET AEROSPACE Rivet Head Shaver Tool To Leave Clean Solid Appearance (RIVET SHAVER)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V330)
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- BOSCH 3In, 12TPI, HCS Shank Jigsaw Blade, PK3 (T119BO3)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- BOSCH 5In InProgressorInBi-MetalBlade5, PK5 (U345XF)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- Bosch Power Saw Blades