Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, Bimetal, PK5
Mfr # T144DF
Zoro # G1649164
product price: $13.19
/pk 5, $2.64/ea
Not eligible for select promotions
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Bi-metal
- Teeth per Inch 5/6
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T144DF
- Zoro # G1649164
- UPC # 000346272079
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Bi-metal |
Teeth per Inch | 5/6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight and Curve Cuts in Wood and Particleboard up to 2-3/8" |
Number of Pieces | 1 |
Materials Cut | Nail-Embedded Wood, Wood |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Blade Thickness | 0.05 in |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | T Shank |
Primary Material Application | Wood |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 5/6, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Nail-Embedded Wood, Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T144D3)
- BOSCH Jigsaw Blade, U-Shank, 3-5/8 In. L, PK5 (U101B)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T121BF3)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- IRWIN T-Shank, 6Pc Assortment, PK5 (3072001)
- Bosch Power Saw Blades