Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 7 In. L, PK3
Mfr # T744D3
Zoro # G4896385
product price: $15.19
/pk 3, $5.06/ea
Not eligible for select promotions
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 6
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T744D3
- Zoro # G4896385
- UPC # 000346356014
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 7" |
Blade Length | 6 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Soft/Hard Wood, Chipboard, Particleboard, Plywood, Fiberboard, 1/4 to 2 3/8" |
Number of Pieces | 1 |
Materials Cut | Wood |
Blade Shank Type | T Shank |
Metal Cutting Type | Solid Stock |
Tip Material | Metal |
Primary Material Application | Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.07 in |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 6, Blade Length 6 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.07 in, Materials Cut Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #40 (44110)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- BAHCO Bahco Adjustable Wrench, Thin Jaw, Wide Mouth, 6" (9029 RT US)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- BOSCH Jigsaw Blade Set, 1-1/2 In. L, T-Shank (T30C)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- SPYDER Jigsaw Blade, Steel, L 4in. (300012)
- Bosch Jig Saw Blades