Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 5 In. L, PK3
Mfr # T345XF3
Zoro # G3483681
original price:
$11.99
10% off
Not eligible for select promotions
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material Bi-metal
- Teeth per Inch 5/10
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T345XF3
- Zoro # G3483681
- UPC # 000346303568
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 5" |
Blade Length | 5 1/4 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | Bi-metal |
Teeth per Inch | 5/10 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fast Cuts in Metal, Wood with Nails, Particleboard, Aluminum and Plastics |
Number of Pieces | 1 |
Metal Cutting Type | Thick Metal, Thin Metal |
Blade Thickness | 0.11 in |
Primary Material Application | Wood |
Materials Cut | Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Wood |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | T Shank |
Tip Material | Metal |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 5/10, Blade Length 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.11 in, Materials Cut Aluminum, Nail-Embedded Wood, Non-Ferrous Metals, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- EXCELTA Tweezer, Strong, 5 in. L, SS (00-SA-ET)
- CAPRI TOOLS 1/2 in Drive 16 mm MT16 Stubby XZN Triple Square Bit Socket (CP30359)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118G)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- BOSCH 3-5/8In 6TPI HCS Shank Jigsaw Blade, PK5 (U101D)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- Bosch Jig Saw Blades