Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 5-1/4 In. L
Mfr # T341HM1
Zoro # G0696245
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Masonry
- Material Carbide
- Teeth per Inch 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T341HM1
- Zoro # G0696245
- UPC # 000346336689
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 5-1/4" |
Blade Length | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Masonry |
Material | Carbide |
Teeth per Inch | 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fiberglass and Plaster Board 1/4 to 2-3/8", Cement Board 1/4 to 3-1/8" |
Number of Pieces | 1 |
Primary Material Application | Plastic |
Blade Thickness | 0.05 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Metal Cutting Type | Solid Stock |
Blade Shank Type | T Shank |
Materials Cut | Fiber, Plaster |
Blade Material | Carbide |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 6, Blade Length 5 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Fiber, Plaster, Tip Material Carbide Tipped, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 9mm Size (88309)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (442311)
- MILWAUKEE TOOL SHOCKWAVE 1/4" Insert Nutdriver (3 Pk) (49-66-4512)
- MILWAUKEE TOOL SPL/RDHEX Demo 18" Bull Point (48-62-2010)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- Bosch Power Saw Blades