Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 4 In. L, PK5
Mfr # T244D
Zoro # G1457242
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 5/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T244D
- Zoro # G1457242
- UPC # 000346270877
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Width | 1/4 in |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 5/6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Curve Cutting in Wood and Particleboard up to 2-3/8" |
Number of Pieces | 1 |
Materials Cut | Wood |
Metal Cutting Type | Solid Stock |
Blade Thickness | 0.05 in |
Blade Shank Type | T Shank |
Tip Material | Metal |
Cutting Edge Style | Flexible for Curved Cuts |
Primary Material Application | Wood |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 5/6, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 1/4 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- SK PROFESSIONAL TOOLS 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 3/4 in L (46990)
- WIDIA Straight Flute Hand Tap, #1-72, Taper, UNC, 2 Flutes (15120)
- IDEAL Medium Fuse Puller, 7 1/2 in L, High-Dielectric, Glass-Filled Polypropylene, Yellow (34-002)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118BF)
- BOSCH 3In, 20TPI, HCS Shank Jigsaw Blade, PK3 (T101AO3)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U101AO)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T118AHM1)
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- BOSCH Jigsaw Blade, T-Shank, 3-1/2 In. L, PK5 (T118EF)
- Bosch Power Saw Blades