Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3
Mfr # T234X3
Zoro # G2447907
product price: $6.19
/pk 3, $2.06/ea
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 8/12
- Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T234X3
- Zoro # G2447907
- UPC # 000346307887
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4-1/2" |
Blade Width | 3/8 in |
Blade Length | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 8/12 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight, Fine Cuts in Thick and Thin Wood, Particleboard and Plywood 3/16 to 3-1/8" |
Number of Pieces | 1 |
Blade Thickness | 0.06 in |
Primary Material Application | Wood |
Materials Cut | Laminates, Wood |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Blade Shank Type | T Shank |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 8/12, Blade Length 4 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Laminates, Wood, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- DRILL AMERICA #22 Solid Carbide Drill Bit (DMOD22)
- GROZ 42" Reversible Clamp, 2-1/8" Throat Depth (39133)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- BOSCH Jigsaw Blade, T-Shank, 4-5/8 In. L (T301CHM1)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH Jigsaw Blade Set, High Carbon Steel, PK5 (U502A5)
- Bosch Jig Saw Blades