Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3 In. L, PK5
Mfr # T119BO
Zoro # G1322921
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 12
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T119BO
- Zoro # G1322921
- UPC # 000346270853
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3" |
Blade Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 12 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Narrow Curve Cutting in Wood, Plastics, Particleboard to 3/4" |
Number of Pieces | 1 |
Primary Material Application | Wood |
Blade Thickness | 0.04 in |
Materials Cut | Wood |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Shank Type | T Shank |
Tip Material | Metal |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 12, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1/2" Spline SAE Socket, 12 Points (J5416SPL)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 3 mm Tip Size, 63 mm Long, 20 mm Short (WH-3MM)
- BOSCH Jigsaw Blade, Clean Cut, Steel (T18C)
- BOSCH T121GF 30TPI BIM TShank Jigsaw Blade, PK3 (T121GF3)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- BOSCH 5PK 3 14T Jig Blade (T118BF)
- RUKO TC Rotary Bit Set, 3PCS (116001US)
- Bosch Jig Saw Blades