Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3 In. L, PK5
Mfr # T101AO
Zoro # G0494645
product price: $5.79
/pk 5, $1.16/ea
Not eligible for select promotions
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 20
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T101AO
- Zoro # G0494645
- UPC # 000346270884
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3" |
Blade Length | 3 1/4 in |
Blade Width | 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 20 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Splinter Free Cuts on Both Sides of Workpiece, Wood and Plastics |
Number of Pieces | 1 |
Tip Material | Metal |
Blade Shank Type | T Shank |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Thickness | 0.05 in |
Metal Cutting Type | Solid Stock |
Primary Material Application | Wood |
Materials Cut | Laminates, Plastic, Wood |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 20, Blade Length 3 1/4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 3/16 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Laminates, Plastic, Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB 5.00mm Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (12401969)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet Set (3-Piece) (SRH91002)
- STARRETT Center Punch (117E)
- BOSCH 3In 50 Grit TC Shank Jigsaw Blade, PK3 (T150RF3)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T144D)
- BOSCH Lam Flooring Jigsaw Blade Set, 3 Pcs (T503)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- BOSCH 3In, 12TPI, HCS Shank Jigsaw Blade, PK3 (T119BO3)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- DEWALT 4" 10 TPI U-Shank Laminate Down Cutting Wood Cutting HCS Jig Saw Blade (DW3712H)
- Bosch Power Saw Blades