Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5
Mfr # T118B
Zoro # G3255366
original price:
$6.89
5% off
new price: $6.49
/pk 5, $1.30/ea
Not eligible for select promotions
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 11/14
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118B
- Zoro # G3255366
- UPC # 000346270938
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 11/14 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Metal Materials up to 1/4" |
Number of Pieces | 1 |
Primary Material Application | General Metal |
Blade Shank Type | T Shank |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.04 in |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 11/14, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- ELESA Pass-through holes for front mounting, EBP.110-6-C1 (EBP.)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- WIHA Precision Slotted Screwdriver 3/32 in Round (26028)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101B100)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T144DF)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH 10PC TShank Jig Blade (T5002)
- BOSCH 3-5/8In 6TPI HCS Shank Jigsaw Blade, PK5 (U101D)
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- Bosch Power Saw Blades