Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3-1/4 In. L
Mfr # T130DG
Zoro # G0704033
original price:
$10.45
5% off
new price: $9.85
/ea
Not eligible for select promotions
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Masonry
- Material Diamond
- Teeth per Inch 30 Grit
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T130DG
- Zoro # G0704033
- UPC # 000346392241
- Country of Origin United Kingdom
- Category Jig Saw Blades
Dimensions
Length | 3-1/4" |
Blade Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Masonry |
Material | Diamond |
Teeth per Inch | 30 Grit |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Grade (5) Porcelain, Granite, Marble, Slate, Glass and Cement Board 3/64 to 1/2" |
Number of Pieces | 1 |
Tip Material | Diamond Grit |
Materials Cut | Concrete, Masonry, Stone, Tile |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Masonry |
Blade Shank Type | T Shank |
Blade Thickness | 0.03 in |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Masonry, Teeth per Inch 30 Grit, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.03 in, Materials Cut Concrete, Masonry, Stone, Tile, Tip Material Diamond Grit, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- JB INDUSTRIES SAE Adapter Hex Adapter Key, 3/16", 5/16" Tip Size (T2-HKA)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- BOSCH JIG SAW BLADE CARBIDE 3-5/8" 6T WOOD CU (VA30012)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- BOSCH Jigsaw Blade Set, High Carbon Steel, PK5 (U502A5)
- BOSCH 4In In ProgressorIn HSS Blade, PK5 (T123X)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK3 (T123X3)
- Bosch Jig Saw Blades