Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3-1/4 In. L, PK5
Mfr # T118GFS
Zoro # G2369516
product price: $11.89
/pk 5, $2.38/ea
Not eligible for select promotions
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 36
- Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118GFS
- Zoro # G2369516
- UPC # 000346381436
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/4" |
Blade Length | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 36 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | 8 to 26 ga. Stainless Steel, Longer Life Than Standard Bimetal |
Number of Pieces | 1 |
Tip Material | Metal |
Materials Cut | Stainless Steel |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.05 in |
Blade Shank Type | T Shank |
Primary Material Application | Stainless Steel |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Stainless Steel, Teeth per Inch 36, Blade Length 3 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Blade Thickness 0.05 in, Materials Cut Stainless Steel, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x12 In (48-20-7203)
- ST LOUIS PNEUMATIC Pistol Grip High Speed, 3/8", Drill (SLP-84138)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-N (C18041)
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- BOSCH 3-1/4In 18TPI BIM T-Shk JSB, PK5 (T118EFS)
- BOSCH 4In 8TPI Bi-Metal Jigsaw Blade, PK100 (T127DF100)
- BOSCH Clean for Polypropylene Jigsaw Blade, PK3 (T102D3)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPW005)
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT102BF5)
- Bosch Power Saw Blades