Shop All Jig Saw Blades
Bosch
Jigsaw Blade, T-Shank, 3-1/2 In. L, PK5
Mfr # T118EF
Zoro # G2035853
product price: $9.75
/pk 5, $1.95/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 14/18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118EF
- Zoro # G2035853
- UPC # 000346271010
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/2" |
Blade Length | 3 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 14/18 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Sheet Metal 5/64 to 7/32" |
Number of Pieces | 1 |
Primary Material Application | General Metal |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.04 in |
Metal Cutting Type | Thin Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Shank Type | T Shank |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 14/18, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- HOUGEN-OGURA 15/16 in. B Round Die, 5/64-15/32 in.THK (75613)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23102)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U118GF)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- BOSCH T-Shank Jigsaw Set, 5 Pcs (T501)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH Jigsaw Blade, T-Shank, 5 In. L, PK3 (T345XF3)
- BOSCH 5-1/4InProgressorBi-MetalJigsawBld, PK100 (T345XF100)
- Bosch Power Saw Blades