Shop All Jig Saw Blades
This Product is Discontinued
Bosch
Jigsaw Blade Set, T-Shank (Discontinued)
Mfr # TC21HC
Zoro # G1814784
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application General Purpose
- Material High Carbon Steel, High Speed Steel, Bi-Metal
- Teeth per Inch 10, 10/24, 17/24, 5/10, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TC21HC
- Zoro # G1814784
- UPC # 000346352504
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 149mm |
Blade Length | (1) 3 5/8 in, (1) 5 1/4 in, (4) 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade Set |
Primary Saw Application | General Purpose |
Material | High Carbon Steel, High Speed Steel, Bi-Metal |
Teeth per Inch | 10, 10/24, 17/24, 5/10, 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Includes | (5) Mfr. No. T101B, T144DP, T118A, (2) Mfr. No. T345XF, T123X, T141HM1 |
Application | Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood, Straight Cuts in Sheet Metal 10 to 16 ga., 1/16 to 1/8" Metals and Pipes |
Number of Pieces | 21 |
Materials Cut | Fiber, Metal, Plaster, Wood |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | General Purpose |
Blade Shank Type | T Shank |
Metal Cutting Type | Thick Metal, Thin Metal |
Blade Material | Bi-Metal, High Carbon Steel, High Speed Steel |
Description
Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 10/24, 17/24, 5/10, 6, Blade Length (1) 3 5/8 in, (1) 5 1/4 in, (4) 4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thick Metal, Thin Metal, Materials Cut Fiber, Metal, Plaster, Wood, Tip Material Metal, Blade Material Bi-Metal, High Carbon Steel, High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 21, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.