Shop All Jig Saw Blades
Bosch
Jigsaw Blade Set, T-Shank, PK5
Mfr # T500
Zoro # G2280826
original price:
$9.49
14% off
new price: $8.15
/pk 5, $1.63/ea
Not eligible for select promotions
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application General Purpose
- Material Bi-metal
- Teeth per Inch 10, 11/14, 17/4, 20, 6
- Length 3", 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T500
- Zoro # G2280826
- UPC # 000346279771
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3", 4" |
Blade Length | (1) 3 1/4 in, (2) 3 5/8 in, (2) 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade Set |
Primary Saw Application | General Purpose |
Material | Bi-metal |
Teeth per Inch | 10, 11/14, 17/4, 20, 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Cutting A Variety of Materials |
Includes | (5) Bimetal Blades, (3) Wood and (2) Metal Sizes |
Number of Pieces | 5 |
Metal Cutting Type | Thin Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals, Wood |
Tip Material | Metal |
Primary Material Application | General Purpose |
Blade Shank Type | T Shank |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Description
Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application General Purpose, Teeth per Inch 10, 11/14, 17/4, 20, 6, Blade Length (1) 3 1/4 in, (2) 3 5/8 in, (2) 4 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Materials Cut Ferrous Metals, Non-Ferrous Metals, Wood, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 5, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- CRAFTSMAN Duckbill Tin Snips (CMHT73993)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20514)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L, PK5 (T318B)
- BOSCH Jigsaw Blades, T Shank Blade, PK5 (TPM005)
- BOSCH Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5 (U118AF)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- BOSCH Jigsaw Blade, U-Shank, 2-3/4 In. L, PK5 (U101AO)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- Bosch Power Saw Blades