Shop All Jig Saw Blades
This Product is Discontinued
Bosch
Jigsaw Blade Set, T-Shank, 1-1/2 In. L (Discontinued)
Mfr # T30W
Zoro # G1220177
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon Steel, High Speed Steel, Bi-Metal
- Teeth per Inch 10, 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T30W
- Zoro # G1220177
- UPC # 000346348859
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 1-1/2" |
Blade Length | (3) 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade Set |
Primary Saw Application | Wood |
Material | High Carbon Steel, High Speed Steel, Bi-Metal |
Teeth per Inch | 10, 6 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Splinter Free Fine Cuts in Hard and Soft Wood, Plastics, OSB, Plywood, Laminated Particleboard and Curved Cuts in Soft Wood |
Includes | (10) Each Mfr. No. T101B, T101D, T144D, Clear Plastic Tube |
Number of Pieces | 30 |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Wood |
Materials Cut | Plastic, Wood |
Tip Material | Metal |
Metal Cutting Type | Thin Metal |
Blade Material | Bi-Metal, High Carbon Steel, High Speed Steel |
Description
Jig Saw Blade Set, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, 6, Blade Length (3) 4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Thin Metal, Materials Cut Plastic, Wood, Tip Material Metal, Blade Material Bi-Metal, High Carbon Steel, High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 30, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.