Shop All Jig Saw Blades
Bosch
Jigsaw Blade, High Speed Steel, PK5
Mfr # T227D
Zoro # G2666027
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T227D
- Zoro # G2666027
- UPC # 000346271003
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 1/4 in |
Blade Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 8 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Curve Cutting in Aluminum to 5/8", Plastics up to 1-1/4" |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Metal Cutting Type | Thick Metal, Thin Metal |
Materials Cut | Aluminum, Plastic |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Aluminum & Soft Metals |
Blade Thickness | 0.04 in |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Aluminum & Soft Metals, Teeth per Inch 8, Blade Length 4 1/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 1/4 in, Metal Cutting Type Thick Metal, Thin Metal, Blade Thickness 0.04 in, Materials Cut Aluminum, Plastic, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Slotted/PH2 x 100mm 1000 Volt Insulated Plus/Minus Screwdriver (MDV844NF)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (52721)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- BOSCH Lam Flooring Jigsaw Blade Set, 3 Pcs (T503)
- BOSCH Jigsaw Blade Set, 10 pcs (T5002)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- BOSCH 3In, 20TPI, HCS Shank Jigsaw Blade, PK3 (T101AO3)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- BOSCH 3In 18TPI Bi-Metal Jigsaw Blade, PK100 (T118EF100)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 13 TPI 5 pk (DJT102BF5)
- Bosch Power Saw Blades