Shop All Jig Saw Blades
Bosch
Jigsaw Blade, High Speed Steel, PK5
Mfr # T101A
Zoro # G2367224
product price: $13.49
/pk 5, $2.70/ea
Not eligible for select promotions
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Decorative Veneers
- Material High Speed Steel
- Teeth per Inch 14
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T101A
- Zoro # G2367224
- UPC # 000346270983
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Decorative Veneers |
Material | High Speed Steel |
Teeth per Inch | 14 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fine Straight Cuts in Aluminum to 3/8", Acrylic Sheet to 3/4" |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Cutting Edge Style | Flexible for Curved Cuts |
Metal Cutting Type | Thick Metal |
Blade Thickness | 0.05 in |
Tip Material | Metal |
Primary Material Application | Plastic |
Materials Cut | Aluminum, Plastic |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Plastic, Teeth per Inch 14, Blade Length 4 in, Cutting Edge Style Flexible for Curved Cuts, Blade Width 5/16 in, Metal Cutting Type Thick Metal, Blade Thickness 0.05 in, Materials Cut Aluminum, Plastic, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X60)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- DRILLCO 2-1/8 3" Depth of Cut Annular Cutter (93SE308)
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH 3-5/8In 14-18TPI HSS Jigsaw Bld, PK5 (T118E)
- BOSCH 4-1/2In In ProgressorIn HCS Blade, PK5 (T234X)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- MILWAUKEE TOOL 5-1/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5166)
- Bosch Power Saw Blades