Shop All Jig Saw Blades
Bosch
Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack
Mfr # T101B
Zoro # G0917296
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T101B
- Zoro # G0917296
- UPC # 000346270808
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 4" |
Blade Length | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 10 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Fine Cuts in Wood, Plastics, Laminate Materials |
Number of Pieces | 1 |
Materials Cut | Laminates, Plastic, Wood |
Primary Material Application | Wood |
Blade Thickness | 0.06 in |
Tip Material | Metal |
Metal Cutting Type | Solid Stock |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Wood, Teeth per Inch 10, Blade Length 4 in, Cutting Edge Style Rigid for Straight Cuts, Metal Cutting Type Solid Stock, Blade Thickness 0.06 in, Materials Cut Laminates, Plastic, Wood, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- SUPER TOOL #30 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50359)
- STEEL CITY TROWELS BY BON Bon 66-183 Finish Trowel, Square, Blue Steel, 18 X 5, Wood (66-183)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- BOSCH Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5 (U118AF)
- BOSCH Jigsaw Blade, 5-1/4 In. L, T-Shank, PK5 (T318A)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T244D)
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade, PK100 (T101BR100)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- Bosch Jig Saw Blades