Shop All Jig Saw Blades
Bosch
Jigsaw Blade, Bimetal, 3 In. L, PK5
Mfr # T118BF
Zoro # G0430175
Not eligible for select promotions
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 11/14
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T118BF
- Zoro # G0430175
- UPC # 000346271034
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 11/14 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Cut in Metal, Aluminum and Acrylic Sheet 1/8 to 1/4" |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Primary Material Application | General Metal |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.04 in |
Tip Material | Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Cutting Edge Style | Flexible for Curved Cuts, Rigid for Straight Cuts |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 11/14, Blade Length 3 5/8 in, Cutting Edge Style Flexible for Curved Cuts, Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 7 1/4" Diagonal Cutter (70 07 180)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (5CPB)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.297 (111229700)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH Jigsaw Blade, T-Shank, 4-5/8 In. L (T301CHM1)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- BOSCH 3In, 24TPI, HSS Shank Jigsaw Blade, PK3 (T118A3)
- GARANT Jigsaw Blades for Wood, 5 Pc, Designation: T101AO (588420 T101AO)
- Bosch Power Saw Blades