Shop All Jig Saw Blades
Bosch
Jigsaw Blade, 3 In. L, T-Shank, PK5
Mfr # T118AF
Zoro # G1861684
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 17/24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118AF
- Zoro # G1861684
- UPC # 000346272062
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Length | 3 5/8 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 17/24 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum, Acrylic Sheet and Sheet Metal 1/16 to 1/8" |
Number of Pieces | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Metal Cutting Type | Thin Metal |
Tip Material | Metal |
Primary Material Application | General Metal |
Blade Shank Type | T Shank |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Thickness | 0.04 in |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 30 Mallet with Nylon and Al (3089.03)
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- X1 TOOLS 15/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2100x1)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #19 (C18072)
- BOSCH 4In 10TPI HCS Shank Jigsaw Blade (T101B3)
- BOSCH Jigsaw Blade, T-Shank, 7 In. L, PK3 (T744D3)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- BOSCH 5-1/4In 14TPI HSS Jigsaw Blade, PK100 (T318B100)
- BOSCH Jigsaw Blade, U-Shank, 3-1/8 In. L, PK5 (U118EF)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- DRILL AMERICA 14TPI Jigsaw Blade - Bosch Style (DMS03-8214)
- Bosch Power Saw Blades