Shop All Jig Saw Blades
Bosch
Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5
Mfr # T118A
Zoro # G0964521
original price:
$9.89
29% off
new price: $6.95
/pk 5, $1.39/ea
Not eligible for select promotions
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material High Speed Steel
- Teeth per Inch 17/24
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T118A
- Zoro # G0964521
- UPC # 000346270921
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Width | 5/16 in |
Blade Length | 3 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | High Speed Steel |
Teeth per Inch | 17/24 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Sheet Metal up to 1/8" |
Number of Pieces | 1 |
Blade Shank Type | T Shank |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Primary Material Application | General Metal |
Metal Cutting Type | Thin Metal |
Blade Thickness | 0.04 in |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Metal |
Blade Material | High Carbon Steel |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 3 5/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.04 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material High Carbon Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Rack, 19-Piece (6-24 mm) (WCB91202)
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (5TZE5)
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T144D100)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- BOSCH Jig Saw Blade, U Shank, 12 TPI, 2 3/4L, PK5 (U19BO)
- BOSCH Jigsaw Blade, T-Shank, 3 In. L, PK5 (T119BO)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- IRWIN JIGSW U-BLD 4""X10T 2PK (3071412)
- Bosch Power Saw Blades