Shop All Jig Saw Blades
Bosch
Jigsaw Blade, 2-3/4 In. L, U-Shank, PK5
Mfr # U118AF
Zoro # G2503322
original price:
$9.75
9% off
new price: $8.79
/pk 5, $1.76/ea
Not eligible for select promotions
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Saw Type Jig Saws
- Primary Saw Application Metal
- Material Bi-metal
- Teeth per Inch 17/24
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # U118AF
- Zoro # G2503322
- UPC # 000346125313
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-1/8" |
Blade Length | 2 3/4 in |
Blade Width | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Metal |
Material | Bi-metal |
Teeth per Inch | 17/24 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Cuts in Metal, Aluminum and Sheet Metal 1/16 to 1/8" |
Number of Pieces | 1 |
Tip Material | Metal |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Shank Type | U Shank |
Primary Material Application | General Metal |
Metal Cutting Type | Thin Metal |
Materials Cut | Ferrous Metals, Non-Ferrous Metals |
Blade Thickness | 0.03 in |
Blade Material | Bi-Metal |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application General Metal, Teeth per Inch 17/24, Blade Length 2 3/4 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 5/16 in, Metal Cutting Type Thin Metal, Blade Thickness 0.03 in, Materials Cut Ferrous Metals, Non-Ferrous Metals, Tip Material Metal, Blade Material Bi-Metal, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- BOSCH 3In 14TPI HSS Shank Jigsaw Blade, PK100 (T118B100)
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- BOSCH 4In, 8TPI, HCS Shank Jigsaw Blade, PK3 (T111C3)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T144DF)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- MILWAUKEE TOOL & EQUIPMENT 5 pc. Bi-Metal T-Shank Jig Saw Blade Set (49-22-1178)
- Bosch Jig Saw Blades