Shop All Power Saw Accessories
Bosch
Jigsaw Anti-Splintering Insert, 5PK
Mfr # JA1013
Zoro # G0932773
Not eligible for select promotions
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With JS365, JS470E, JS470EB, JS572E, JS572EB, JSH180, Mfr. No. JS120
- Included Charger No
- Length 5 in
- Series Anti-Splinter
- Accessory Type Jig Saw Anti-Splintering Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # JA1013
- Zoro # G0932773
- UPC # 000346630824
- Country of Origin Germany
- Category Power Saw Accessories
Dimensions
Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Jig Saw Anti-Splintering Insert |
For Use With | JS365, JS470E, JS470EB, JS572E, JS572EB, JSH180, Mfr. No. JS120 |
Included Charger | No |
Series | Anti-Splinter |
Accessory Type | Jig Saw Anti-Splintering Insert |
Description
Jig Saw Anti-Splintering Insert, For Use With JS365, JS470E, JS470EB, JS572E, JS572EB, JSH180, Mfr. No. JS120, Length 5 in, Series Anti-Splinter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL38X38PX)
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ37)
- BOSCH Dado Insert Plate for GTS1031 (TS1013)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- BOSCH Crown Stops (MS1233)
- BOSCH Gear Housing Cover (2605500056)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- SUPERIOR ELECTRIC 120V Submersible Tile Saw Electric Water Pump for MK-370 & MK-470 - 150 Gallons/hr (Jebao JP900) (WP700)
- Bosch Power Saws