Shop All Jig Saws
Bosch
Jig Saw, Orbital Cutting, 500-3100spm
Mfr # JS260
Zoro # G3559166
product price: $102.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Amps 6.0
- Blade Type T-Shank
- Handle Design Top
- Cutting Action Orbital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1" |
Cord Length | 8 ft |
Tool Length | 9 1/8 in |
Stroke Length | 3/4 in |
Description
Jig Saw, Blade Shank Type T-Shank, Handle Type Top Handle, Stroke Type Orbital, Bevel Angle Range 0 Degrees Left to 45 Degrees Right, Max. Strokes per Minute 3104, Current 6 A, Stroke Length 3/4 in, Min. Strokes per Minute 500, Throttle Type Variable-Speed Trigger, Variable Speed Yes, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8 ft, Tool Length 9 1/8 in, Tool Weight 5.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM35)
- LENOX Lenox Classic® CTL Bandsaw Blade 10' Long x 1" Wide, 6/10 TPI x 0.035 Thick (87885CLB103050)
- POSI LOCK Jaw (10354)
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- BOSCH 6.5 Amp Top-Handle Jig Saw (JS365)
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH Cordless Jig Saw, 18.0V, T-Shank Blade (JSH180B)
- WORX 20V Power Share Cordless Jigsaw, Battery and Charger Included (WX543L)
- Bosch Power Saws