Shop All Jig Saw Blades
Bosch
Jig Saw Blade, U Shank, 12 TPI, 2 3/4L, PK5
Mfr # U19BO
Zoro # G4886472
original price:
$4.37
5% off
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Primary Saw Application Wood
- Material High Carbon steel
- Teeth per Inch 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # U19BO
- Zoro # G4886472
- UPC # 000346122961
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 2-3/4" |
Blade Length | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Primary Saw Application | Wood |
Material | High Carbon steel |
Teeth per Inch | 12 |
Shank Type | U |
Number of Cutting Edges | 1 |
Application | Straight Fine Cuts in Wood, Plywood, Plastics, and Particleboard |
Number of Pieces | 1 |
Primary Material Application | Wood |
Tip Material | Metal |
Blade Shank Type | U Shank |
Metal Cutting Type | Solid Stock |
Materials Cut | Wood |
Cutting Edge Style | Flexible for Curved Cuts |
Blade Material | High Speed Steel |
Description
Jig Saw Blade, Blade Shank Type U Shank, Primary Material Application Wood, Teeth per Inch 12, Blade Length 2 3/4 in, Cutting Edge Style Flexible for Curved Cuts, Metal Cutting Type Solid Stock, Materials Cut Wood, Tip Material Metal, Blade Material High Speed Steel, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX98)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CURRENT TOOLS Cable Reel Spindle - 7500Lb Capacity 3-1/2" Dia x 100" Length (681)
- KO-KEN Spark Plug Socket 16mm 6 Point 70mm Rubber 3/8 Sq. Drive (3300S-16)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111DF)
- BOSCH 3-1/4", 24TPI, TC Shank Jigsaw Blade, PK3 (T118AHM3)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T211HF)
- BOSCH Jig Saw Blade, Carbide, 3-5/8" L, T Shank (T128BHM1)
- BOSCH Clean For PVC Jigsaw Blade, PK3 (T302H3)
- PROFESSIONAL PLASTICS Saber Saw Blade 1106016, #1106016 Sabre Saw Blade [Pack] (HSAWBLADE-CRAFTICS1106016SABER)
- Bosch Power Saw Blades