Shop All Jig Saw Blades
Bosch
Jig Saw Blade Set, Carbide, T Shank, PK3
Mfr # T128BHM3
Zoro # G2386865
product price: $17.29
/pk 3, $5.76/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Material Carbide
- Teeth per Inch 14
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T128BHM3
- Zoro # G2386865
- UPC # 000346493924
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Width | 3/8 in |
Blade Length | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Material | Carbide |
Teeth per Inch | 14 |
Shank Type | T |
Number of Cutting Edges | 1, 2 |
Number of Pieces | 1 |
Application | High-Pressure Laminates, Melamine, Laminate Flooring, Laminated Particle Board |
Blade Shank Type | T Shank |
Tip Material | Carbide Tipped |
Metal Cutting Type | Solid Stock |
Cutting Edge Style | Rigid for Straight Cuts |
Primary Material Application | Laminates |
Materials Cut | Laminates |
Blade Thickness | 0.04 in |
Blade Material | Carbide |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Laminates, Teeth per Inch 14, Blade Length 2 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Laminates, Tip Material Carbide Tipped, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, 2, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7113)
- PROTO 1/4" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4711MCF)
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 (AT-6241/10)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- BOSCH 4In, 6TPI, HCS Shank Jigsaw Blade, PK3 (T244D3)
- BOSCH Jigsaw Blade, T-Shank, 5-1/4 In. L (T341HM1)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK5 (T308B)
- BOSCH 3In 24TPI HSS Shank Jigsaw Blade, PK100 (T118A100)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- Bosch Jig Saw Blades