Shop All Jig Saw Blades
This Product is Discontinued
Bosch
Jig Saw Blade, Carbide, 5-1/4" L, PK5 (Discontinued)
Mfr # T367XHM1
Zoro # G6757337
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Use With Saw Type Jig Saws
- Material Carbide
- Teeth per Inch 5/7
- Length 5-1/4"
- Shank Type T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T367XHM1
- Zoro # G6757337
- UPC # 000346493894
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 5-1/4" |
Blade Width | 3/8 in |
Blade Length | 5 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Material | Carbide |
Teeth per Inch | 5/7 |
Shank Type | T |
Number of Cutting Edges | 1 |
Application | Metalworking |
Number of Pieces | 1 |
Tip Material | Carbide Tipped |
Materials Cut | Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood |
Blade Shank Type | T Shank |
Cutting Edge Style | Rigid for Straight Cuts |
Blade Thickness | 0.05 in |
Metal Cutting Type | Solid Stock |
Primary Material Application | Nail-Embedded Wood |
Blade Material | Carbide |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Nail-Embedded Wood, Teeth per Inch 5/7, Blade Length 5 1/8 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.05 in, Materials Cut Aluminum, Fiber Cement, Nail-Embedded Wood, Non-Ferrous Metals, Stainless Steel, Wood, Tip Material Carbide Tipped, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.