Shop All Jig Saw Blades
Bosch
Jig Saw Blade, Carbide, 3-5/8" L, T Shank
Mfr # T128BHM1
Zoro # G2387014
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Jig Saws
- Material Carbide
- Teeth per Inch 14
- Length 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T128BHM1
- Zoro # G2387014
- UPC # 000346493917
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Length | 3-5/8" |
Blade Length | 2 1/2 in |
Blade Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Jig Saws |
Item | Jig Saw Blade |
Material | Carbide |
Teeth per Inch | 14 |
Shank Type | T |
Number of Cutting Edges | 1, 2 |
Application | High-Pressure Laminates, Melamine, Laminate Flooring, Laminated Particle Board |
Number of Pieces | 1 |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Blade Thickness | 0.04 in |
Primary Material Application | Laminates |
Blade Shank Type | T Shank |
Materials Cut | Laminates |
Metal Cutting Type | Solid Stock |
Blade Material | Carbide |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application Laminates, Teeth per Inch 14, Blade Length 2 1/2 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 3/8 in, Metal Cutting Type Solid Stock, Blade Thickness 0.04 in, Materials Cut Laminates, Tip Material Carbide Tipped, Blade Material Carbide, For Use With Saw Type Jig Saws, Number of Pieces 1, Number of Cutting Edges 1, 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 5/16 Male (SH-59-4)
- STEEL GRIP Quick Open Utility Knife (DR76527)
- MILWAUKEE TOOL RED HELIX Cobalt Drill Bit Set, 29-Piece (48-89-2332)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- MILWAUKEE TOOL 2-3/4" 24 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2160)
- Bosch Jig Saw Blades