Shop All Closed Circuit TV System Accessories
Bosch
IR Illuminator, 30 Degrees, 115 ft. Range
Mfr # UFLED30-WBD
Zoro # G2027737
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Width 7 13/32 in
- Depth 4 1/2 in
- Outdoor Detection Range 115 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # UFLED30-WBD
- Zoro # G2027737
- UPC # 800549279871
- Country of Origin United Kingdom
- Category Closed Circuit TV System Accessories
Dimensions
Width | 7 13/32 in |
Depth | 4 1/2 in |
Height | 6 in |
Overall Width | 7 3/8 in |
Overall Depth | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | IR Illuminator |
Color | White |
Outdoor Detection Range | 115 ft |
Input Power | 24V AC |
Horizontal Alignment Angle | 30 Degrees |
Indoor Detection Range | 115 ft |
For Use With | CCTV Camera |
IP Rating | IP67 |
Operating Temp. | -58 Degrees to 122 Degrees F |
Maximum Detection Distance | 115 ft |
Minimum Operating Temperature | -58 Degrees F |
Indoor/Outdoor Usage | Indoor, Outdoor |
Maximum Input Voltage | 24V AC |
Maximum Operating Temperature | 122 Degrees F |
Description
IR Illuminator, Horizontal Alignment Angle 30 Degrees , Maximum Detection Distance 115 ft, Maximum Input Voltage 24V AC, Overall Height 6 in, Overall Width 7 3/8 in, Overall Depth 4 1/2 in, Color White, Indoor/Outdoor Usage Indoor, Outdoor, IP Rating IP67, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Portable Pocket Size Bluetooth 2D/1D Long Range Barcode (NUSCAN3500TB)
- LTS NVR Camera Kit, 2688(H) x 1520(V), 4MP (LTN0884K-4D)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- ROCSTOR Usb 3.0 To Rj45 Adapter - Usb 3.0 Male (Y10C137-B1)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH Expansion DVD Writer, Metal (DVR-XS-DVD)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- SPECO TECHNOLOGIES Camera Power Supply, 12VDC (PSW5)
- Bosch Closed Circuit TV System Accessories