Shop All Closed Circuit TV Cameras
Bosch
IP Camera, 3.6W, Varifocal, 2592 x 1944
Mfr # NBN-50051-V3
Zoro # G2028857
product price: $517.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Video Surveillance Systems
- HD Resolution 1080p
- Camera Type Color
- Field of View 19°deg, to 82°deg,
- Camera Design Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NBN-50051-V3
- Zoro # G2028857
- UPC # 800549745543
- Country of Origin China
- Category Closed Circuit TV Cameras
Dimensions
Width | 2 17/32 in |
Depth | 5 7/8 in |
Focal Length | 3.30 to 12.00 mm |
Height | 2 11/64 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/8 in |
Overall Length | 4 1/8 in |
Minimum Focal Length | 3.3 mm |
Maximum Focal Length | 12 mm |
Description
IP Camera, Camera Design Box, Lens Type Varifocal, Maximum Focal Length 12 mm, Resolution 5MP, Maximum Viewing Angle 60 Degrees , Minimum Viewing Angle 82 Degrees , Minimum Focal Length 3.3 mm, Image Sensor 1/3 CMOS, Body Color Black, Color Display Color, Features SD Card Slot, Stylish Indoor Network Camera, For Use With Video Surveillance Systems, Includes Power Supply No, Indoor/Outdoor Usage Indoor, Input Type No Inputs Included, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi 915b455012 Bare Lamp Only (915B455012 BARE LAMP ONLY MITSUBISHI)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB8)
- TYCON SYSTEMS 18-36V In, 56V 35W GigE 802.3af/at PoE (TP-DCDC-2448GD-HP)
- ILC Replacement for Panasonic Cr2032-1gu (CR2032-1GU PANASONIC)
- BOSCH Dummy Security Camera, Indoor/Outdoor (NIN-DMY)
- BOSCH IP Camera, 3.6W, 0.05 lux, 1920 x 1080 (NBN-50022-C)
- BV TECH PoE Switch, Camera Inputs 4, 4-29/32" L (LTPOE-SW502)
- LARSON ELECTRONICS Expl. Proof Drop Light, 120V, 60W, 50ft. (EPL-120-50-1523-60W)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens, 12VDC (CVC617T)
- LARSON ELECTRONICS Expl. Prf Anlg Camera Wire Mag, HD, 120V (EXPCMR-ALG-1080P-IC-M-1227)
- ACTI IP Camera, 4MP HD, Bullet Design (Z31)
- Bosch Closed Circuit TV Systems & Accessories